ROHM ROHM Fast Recovery Rectifier Diode, 20A, 600V Through Hole, 2 + Tab-Pin TO-220NFM Silicon Junction 2.8V

Sebelum PPN:
Rp2.699.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Mounting type: Through hole*Package type: TO-220NFM*Maximum continuous forward current: 20A*Peak reverse repetitive voltage: 600V*Diode configuration: Single*Rectifier type: Fast recovery*Diode type: Rectifier*Number of pins: 2 + Tab*Maximum forward drop voltage: 2.8V*Number of elements per chip: 1*Diode technology: Silicon junction*Peak reverse recovery time: 35ns*Peak non-repetitive forward surge current: 100A

Ulasan Produk

Tidak ada ulasan