Murata Power Solutions Digital ammeter Murata Power Solutions AC type

Sebelum PPN:
Rp4.399.900 - Rp4.899.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Current Type: AC*Height: 22.4mm*Width: 35.1mm*Min. Operating Temperature: 0°C*Max. Operating Temperature: +60°C*Murata Power Solutions Digital VoltmeterMurata Power Solutions' Digital Ammeter is the first digital AC device to incorporate an on-board current transformer (CT). It eliminates the need for external components such as expensive low-resistance shunts or 5A "donut" CTs. This easy-to-use device has a full-scale current of 50A and a supply current of 50mA. FeaturesAC CurrentBright red LED displayCutout Height: 21.3mmCutout Width: 33.9mmNumber of Digits: 4Operating Temperature Range: 0°C to 60°CSupply Voltage Range: 85°C to 264V ACPrecision A/D ConverterScaling/Interface CircuitCertificationsANSI/ESD S20.20-2014 BS EN 61340-5-1:2007

Ulasan Produk

Tidak ada ulasan