ROHM ROHM LED, Green, Surface Mount, 1006, SML-P13FTT86R

Sebelum PPN:
Rp429.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*LED Color: Green*Package Type: 1006 (0402)*Mounting Type: Surface Mount*Number of LEDs: 1*Forward Voltage: 2.1 V*Luminous Intensity: 18 mcd*Number of Pins: 2*Lens Shape: Rectangular*Dominant Wavelength: 569 nm*Dimensions: 1 x 0.6 x 0.2 mm*ROHM Chip LED SML-P12*SML-P13 PICOLED Series LEDs. The SML-P1 series from ROHM Semiconductor is a PICOLED device housed in a 0402 package. The SML-P1 Chip LED is square with a flat top. Housed in a fairly compact package, the SML-P1 LED employs proprietary device technology to achieve high brightness and reliability. This allows the SML-P1 series to be used in low-power applications. Package Size: 1.0 x 0.6 x 0.2 mm

Ulasan Produk

Tidak ada ulasan