ROHM ROHM LED, Red, Surface Mount, 2012, SML-211UTT86

Sebelum PPN:
Rp81.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*LED Color: Red*Package Type: 2012 (0805)*Mounting Type: Surface Mount*Number of LEDs: 1*Forward Voltage: 1.8 V*Luminous Intensity: 2.5 mcd*Number of Pins: 2*Lens Shape: Rectangular*Dominant Wavelength: 620 nm*Dimensions: 2 x 1.25 x 0.8 mm*ROHM Chip LED SML-21 Series. The surface-mount SML-21 series is a 0805 footprint chip LED from ROHM. These rectangular flat-top LEDs are available in a wide variety of colors. SML-21 LEDs are also available in a variety of emission types. Package Size: 2 x 1.25 x 0.8 mm

Ulasan Produk

Tidak ada ulasan