ROHM ROHM LED, Yellow-Green, Surface Mount, 1608, SML-D12M1WT86

Sebelum PPN:
Rp359.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*LED Color: Yellow-Green*Package Type: 1608 (0603)*Mounting Type: Surface Mount*Number of LEDs: 1*Forward Voltage: 2.2 V*Luminous Intensity: 30 mcd*Number of Pins: 2*Lens Shape: Rectangular*Dominant Wavelength: 575 nm*Dimensions: 1.6 x 0.8 x 0.55 mm*ROHM Chip LED SML-D1 Series LED. ROHM Semiconductor's SML-D1 EXCELED series chip LEDs are packaged in a flat-top 0603 package. The SML-D1 surface-mount LEDs utilize proprietary device technology to achieve high brightness and reliability. 1.6 x 0.8 mm package size

Ulasan Produk

Tidak ada ulasan