ROHM ROHM LED, Red, Surface Mount, SML-D12U8WT86

Sebelum PPN:
Rp259.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*LED Color: Red *Mounting Type: Surface Mount *Forward Voltage: 2.2 V *Series: SML *ROHM Chip LED SML-D1 Series LED. ROHM Semiconductor's SML-D1 EXCELED series chip LED is in a flat-top 0603 package. The SML-D1 surface-mount LED uses original device technology to achieve high brightness and reliability. Package size: 1.6 x 0.8 mm

Ulasan Produk

Tidak ada ulasan