SOURIAU Souriau Sunbank by Eaton PCB Socket 6 Position 5.08mm 2 Row PCB Mount

Sebelum PPN:
Rp1.499.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Number of Positions: 6 *Number of Rows: 2 *Pitch: 5.08mm *Type: Socket *Mounting Type: PCB Mount *Connection Direction: Straight *Termination Method: Solder *Rated Current: 12A *Rated Voltage: 250V *Series: SMS *Contact Material: Copper *Souriau SMS Series 5.08mm Quick-Mate PCB Connectors. SMS Series quick-mating 5.08mm pitch PCB-mount connectors feature pre-installed TRIM TRIOTM pin socket contacts. These contacts are manufactured using machined or stamped-formed processes. 2 to 36 position models are available. These SMS Series quick-mate PCB-mount headers feature identification cavities between the contact cavities and are available in straight or right-angle mounting configurations. All models offer high reliability and superior quality. . Features. SMSxxGE3 Straight PCB connectors with machined female contacts SMSxxGE4 Straight PCB connectors with machined male contacts SMSxxGE6 Right-angle PCB connectors with machined male contacts SMSxxRE3TR29: Straight PCB connectors with stamped and formed female contacts for 3.2 mm PCBs SMSxxRE4TR29: Straight PCB connectors with stamped and formed male contacts for 3.2 mm PCBs

Ulasan Produk

Tidak ada ulasan