SOURIAU Souriau Sunbank by Eaton MIL Standard Circular Connector UTS, Series, Male, 8-way UTS6JC12E8P

Sebelum PPN:
Rp929.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Number of Positions: 8 *Gender: Male *Contact Gender: Male *Rated Current: 7.5A *Rated Voltage: 600V *Shell Size: 12 *Mounting Type: Cable Mount *MIL-DTL-26482 *Termination Method: Solder *IP Protection Rating: IP68 *IP69K *Mating Type: Bayonet *Connector Size: Standard *Connection Orientation: Straight *Series: UTS *Operating Temperature: Min -40°C *Souriau UTS Series Plugs & Receptacles. The Souriau UTS Series receptacles offer a wide range of high-quality products, from box-mount and cable-mount plugs to cable-mount inline and PCB-mount receptacles. This series offers a variety of wire-acceptance methods, including crimping, soldering, and screwing. All receptacles are ruggedly designed for high performance in harsh weather conditions. All models feature high reliability and excellent quality. . Features. Rugged and robust design: * High performance in various weather conditions * Accepts wires in various ways, including crimping, soldering, and screwing * Durable plug and receptacle

Ulasan Produk

Tidak ada ulasan