SOURIAU Souriau Sunbank by Eaton PCB Connector Housing 6-way Pitch: 2.54mm 2-row SMS6P1

Sebelum PPN:
Rp6.399.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Number of poles: 6*Number of rows: 2*Pitch: 2.54mm*Male/female: Male*Mounting type: Cable mount*Series: SMS*Connection direction: Straight*Housing material: Polyamide*The 2Souriau SMS series plastic rectangular connectors are ideal for high-density applications and tight spaces. Operating temperature range: -55 to +105°C, compatible with 750V operating voltage, and can withstand 500 mating cycles. Insulation resistance: 5000 MΩ

Ulasan Produk

Tidak ada ulasan