SOURIAU Souriau Sunbank by Eaton Connector Housing 9 Way 3 Row SMS9R1

Sebelum PPN:
Rp389.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Number of Positions: 9*Number of Rows: 3*Gender: Female*Mounting Type: Panel Mount*Series: SMS*Compatible with: Quick Mate PCB Connectors*Connection Direction: Straight*Length: 16.2mm*Width: 25mm*Housing Material: Polyamide*Souriau SMS Series Quick Mate Panel Mount Housings. SMS series quick mate panel mount receptacle housings feature a compact design that snaps into and locks into panel cutouts, allowing for quick assembly and installation without additional hardware. These SMS series quick mate panel mount receptacle housings also feature a housing retention latch on the + side and a polarization key to prevent mis-mating. These SMS series quick mate panel mount connectors use size 16 TRIM TRIO 1.6mm diameter snap-lock pin and socket contacts, sold separately (see typical part numbers 687-6364). For mating connectors, see SMS series quick-mating cable-mount plug housings

Ulasan Produk

Tidak ada ulasan