SOURIAU Souriau Sunbank by Eaton PCB connection pin header 3 pole 5.08mm 1 row SMS3GE6

Sebelum PPN:
Rp1.299.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Series: SMS*Pitch: 5.08mm*Number of Positions: 3*Number of Rows: 1*Connection Direction: Right-Angle*Shrouded/Unshrouded: Shrouded*Connector System: Wire-to-Board*Termination Method: Solder*Contact Material: Copper Alloy*Rated Current: 15.0A*Rated Voltage: 250.0V*Souriau SMS Series 5.08mm Quick-Mate PCB Connectors. SMS series quick-mate 5.08mm pitch PCB-mount connectors *feature pre-installed pin/socket TRIM TRIO contacts. These contacts are manufactured using machined or stamped-formed processes. 2 to 36 position models are available. These SMS series quick-mate PCB-mount headers *feature identification cavities between contact cavities *and are available in straight or right-angle mounting configurations. All models offer high reliability and superior quality. . Features. SMSxxGE3: Straight PCB connector with machined female contacts SMSxxGE4: Straight PCB connector with machined male contacts SMSxxGE6: Right-angle PCB connector with machined male contacts SMSxxRE3TR29: Straight PCB connector with stamped and formed female contacts for 3.2 mm PCBs SMSxxRE4TR29: Straight PCB connector with stamped and formed male contacts for 3.2 mm PCBs

Ulasan Produk

Tidak ada ulasan