SOURIAU Souriau Sunbank by Eaton Dust Cap, Shell Size: 12 UTS Series

Sebelum PPN:
Rp229.900 - Rp239.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Male/Female: Male *Shell Size: 12 *MIL-Standard: MIL-C-26482, MIL-STD-1344 *Series: UTS *IP Protection Rating: IP68 *Material: Polyamide *Wireless: Yes *Color: Black *IP68. UTS Dust Caps. These dust caps are designed specifically for the Souriau series connectors. They are ideal for harsh environments where dust and other foreign matter are a problem. All models boast high reliability and excellent quality.

Ulasan Produk

Tidak ada ulasan