SOURIAU Souriau Sunbank by Eaton Connector Housing 4 poles Pitch: 5.8mm 1 row SMS4P3

Sebelum PPN:
Rp2.399.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Number of poles: 4*Number of rows: 1*Pitch: 5.8mm*Gender: Male*Mounting type: Cable mount*Series: SMS*Compatible with: Quick mate PCB connectors*Connection direction: Straight*Length: 21.1mm*Width: 25mm*Housing material: Glass-filled thermoplastic*Souriau SMS series 5.08mm quick mate cable mount socket plug. The Souriau SMS series 5.08mm pitch quick mate cable mount socket plug is used with quick mate PCB pin headers and coaxial PCB coaxial headers. This SMS series 5.08mm cable mount socket plug features a secure quick connect/disconnect latch and accepts size 16 TRIM TRIO 1.6mm diameter socket contacts.

Ulasan Produk

Tidak ada ulasan