SOURIAU Souriau Sunbank by Eaton MIL Standard Circular Connector UTP, Series, Female, 19-way UTP01619S

Sebelum PPN:
Rp569.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Number of poles: 19*Male/Gender: Female*Contact Gender: Female*Shell Size: 16*Mounting Type: Wall Mount*Mating Type: Bayonet Coupling*Connection Direction: Straight*Series: UTP*Operating Temperature Min: -55°C*Panel Mount Connector. Souriau UTP series all-plastic industrial connectors are a high-quality, lightweight, multi-pole connector product. This high-performance connector is lightweight yet robust. This product is available in a wide range of insert configurations and shell sizes.

Ulasan Produk

Tidak ada ulasan