SOURIAU Souriau Sunbank by Eaton Cable Clamp UT010AC

Sebelum PPN:
Rp709.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Souriau CableSouriau UTO series cable clamps* are made of thermoplastic material. Maximum bundle diameter is 5mm. The cable clamps provide a long service life and* eliminate the need for connector maintenance. The connector features a 1/3 bayonet coupling* for quick system connection* with an audible click for a secure connection. Features and BenefitsDepth is 21.6mm Lead-free Rated voltage: 750V ac Length is 31mm Outer diameter is 16.256mm UnshieldedCertificationsANSI/ESD S20.20: 2014 BS EN61340-5-1: 2007 UL94V-0

Ulasan Produk

Tidak ada ulasan