SOURIAU Souriau Sunbank by Eaton MIL Standard Circular Connector UTS Series 23 Pin UTS6JC1823P

Sebelum PPN:
Rp17.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Number of positions: 23*Contact gender: Male*Rated voltage: 500 V*Shell size: 18*Mounting type: Cable mount*MIL-Standard: MIL-DTL-26482*Termination method: Crimp*IP rating: IP68*IP69K*Mating type: Bayonet*Connector size: Standard*Connection direction: Straight*Housing material: Thermoplastic*Color: Black°C*Note: 3*4*7*8*12 positions use size 16 contacts. 6*10*19 positions use size 20 contacts. Compatible backshells: Size 10*1.5-8.0 mm Size 12*3-12.0 mm Size 14*5-14.0 mm. UTS Cable Plugs with Backshells. Each plug has two seals to accommodate the specified cable width. The standard seal is pre-assembled. The second seal is supplied as a loose piece with the plug.

Ulasan Produk

Tidak ada ulasan