SOURIAU Souriau Sunbank by Eaton MIL Standard Circular Connector 851, Series, Male, 32 Positions 85106EC1832S50

Sebelum PPN:
Rp3.499.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Number of poles: 32*Male/female: Male*Contact gender: Female*Rated current: 7.5A*Shell size: 18*Mounting type: Cable mount*MIL-Standard: MIL-DTL-26482*Termination method: Solder*Mating type: Bayonet coupling*Connection direction: Straight*Series: 851*Max operating temperature: +125°C*851 series female plug with straight connector. Plug with straight connector and cable clamp. Solder contact for 24 -> 18 AWG cable (cross-sectional area: 0.21 -> 0.93 mm2 ).

Ulasan Produk

Tidak ada ulasan