SOURIAU Souriau Sunbank by Eaton PCB connection pin header 6 pole 2 row SMS6GE4

Sebelum PPN:
Rp459.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Series: SMS*Number of Positions: 6*Number of Rows: 2*Connection Direction: Straight*Shrouded/Unshrouded: Shrouded*Mounting Type: Through-Hole Mounting*Termination Method: Solder*Surface Finish: Gold*Rated Current: 13.0A*Rated Voltage: 220.0V*Gender: Male*Souriau SMS Series 5.08mm Quick-Mate PCB Connectors. SMS series quick-mate 5.08mm pitch PCB-mount wire-to-board connectors *feature pre-installed pin/socket TRIM TRIO contacts. These contacts are manufactured using machined or stamped-formed processes. 2 to 36 position models are available. These SMS series quick-mate PCB-mount headers *feature identification cavities between contact cavities *and are available in straight or right-angle mounting configurations. All models offer high reliability and superior quality. Features: SMSxxGE3: Straight PCB connector with machined female contacts. SMSxxGE4: Straight PCB connector with machined male contacts. SMSxxGE6: Right-angle PCB connector with machined male contacts. SMSxxRE3TR29: Straight PCB connector with stamped and formed female contacts for 3.2 mm PCBs. SMSxxRE4TR29: Straight PCB connector with stamped and formed male contacts for 3.2 mm PCBs.

Ulasan Produk

Tidak ada ulasan