SOURIAU Souriau Sunbank by Eaton Connector Housing 6 Way 2 Row SMS6R1

Sebelum PPN:
Rp359.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Number of Positions: 6*Number of Rows: 2*Male/Female: Female*Mounting Type: Panel Mount*Series: SMS*Compatible with: Quick Mate PCB Connectors*Connection Direction: Straight*Length: 16.2mm*Width: 25mm*Housing Material: Polyamide*Souriau SMS Series Quick Mate Panel Mount Housings. SMS series quick mate panel mount receptacle housings feature a compact design that snaps into and locks into panel cutouts, allowing for quick assembly and installation without the need for additional hardware. These SMS series quick mate panel mount receptacle housings also feature a housing retention latch on the + side and a polarization key to prevent mis-mating. These SMS series quick mate panel mount connectors use size 16 TRIM TRIO 1.6mm diameter snap-lock pin and socket contacts, sold separately (see typical part numbers 687-6364). For mating connectors, see SMS series quick-mating cable-mount plug housings

Ulasan Produk

Tidak ada ulasan