Texas Instruments Texas Instruments Comparator, 3 → 28 V, Open Collector Output, Surface Mount, 14-Pin SOIC

Sebelum PPN:
Rp1.499.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Comparator Type: Differential*Mounting Type: Surface Mount*Package Type: SOIC*Power Supply Type: ±2 Supply, Single Supply*Output Type: Open Collector*Number of Circuits: 4*Typical Response Time: 1.3μs*Number of Pins: 14*Standard Single Supply Voltage: 3V to 28V*Dimensions: 8.65 x 3.91 x 1.58mm*Length: 8.65mm*Width: 3.91mm*Height: 1.58mm*Standard Dual Supply Voltages: ±12V, ±3V, ±5V, ±9V*LMx39/LM2901 Family Quad Comparators. Texas Instruments' LM139, LM239, LM339, and LM2901 are quad differential input voltage comparators designed to operate from a single supply over a wide range of voltages. The common-mode input voltage range includes ground. The devices have open-collector outputs.

Ulasan Produk

Tidak ada ulasan