onsemi onsemi Voltage Regulator Linear Voltage 1.2 → 37 V, 8-Pin, LM317LBDR2G

Sebelum PPN:
Rp10.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Regulator Type: Linear Voltage mA*Output Voltage: 1.2 -> 37 V*Line Regulation: 0.07%/V*Accuracy: ±4%*Mounting Type: Surface Mount*Package Type: SOIC*Number of Pins: 8 V*Output Type: Adjustable*Dimensions: 5 x 4 x 1.5 mm*Height: 1.5 mm*Width: 4 mm*1.2 -> 37 V Linear Voltage Regulator*ON Semiconductor. ON Semiconductor's LM317 series is an adjustable linear voltage regulator. This three-terminal positive voltage regulator has an output voltage range of 1.2 -> 37 V and can supply an output current of over 1.5 A. The LM317 adjustable voltage regulator is easy to use and can be used in a variety of applications, including on-card regulation and as a programmable output regulator. By inserting a fixed resistor between the adjustment terminal and the output terminal, it can be used as a high-precision current regulator. Output voltage range: 1.25 to 37 V Output current: 1.5 A Short circuit current limited Thermal protection and safe area compensation Floating operation for high voltage applications

Ulasan Produk

Tidak ada ulasan