onsemi onsemi Buck-Boost Converter Buck-Boost Switching 1.25 → 40 V, 8-Pin, MC34063ADG

Sebelum PPN:
Rp1.399.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Maximum Output Current: 1.5A*Output Voltage: 1.25 -> 40V*Line Regulation: 5mV*Mounting Type: Surface Mount*Package Type: SOIC*Number of Pins: 8*Output Type: Adjustable*Maximum Switching Frequency: 100kHz*Switching Regulator: Yes*Dimensions: 5 x 4 x 1.5mm*Min. Input Voltage: 3Vmm*Automotive Standard: AEC-Q100mm*MC34063A Buck-Boost Inverting Switching Regulator. ON Semiconductor's MC34063A series of buck-boost inverting switching regulators are designed for step-down, step-up, and voltage inverting applications. These monolithic ICs offer a wide range of features required for DC-DC converters. Its features include: - Internal temperature compensated reference - Comparator - Controlled duty cycle oscillator with active current limiting circuit - Driver - High current output switch The MC34063A IC is suitable for fan controllers and DC-DC power supplies. The wide input voltage range of 0.3 -> +40 V dc makes the MC34063A suitable for a wide range of applications. Temperature range: 0 to +70°C Low standby current Input voltage: 3-40V Adjustable current limit Adjustable output voltage Frequency operation: up to 100kHz Accuracy: 2% accuracy Reference. Types: MC34063AP1G-PDIP-8 (516-5095) MC34063AP1G-PDIP-8 Tube 50 (103-5076) MC34063ADR2G - SOIC-8 Reel 2500 (689-9948) MC34063ADR2G-SOIC-8 (184-4265) MC34063ADG-SOIC-8 Tube 98

Ulasan Produk

Tidak ada ulasan