onsemi onsemi Op-amp, Surface Mount, 2 Circuits, Dual Power Supply, MC33078DR2G

Sebelum PPN:
Rp14.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Mounting Type: Surface Mount*Package Type: SOIC*Power Supply Type: Dual Supply*Number of Circuits: 2*Number of Pins: 8*Typical Gain-Bandwidth Product: 16MHz*Typical Dual Supply Voltages: ±12V, ±15V, ±9V*Typical Slew Rate: 7V/μs*Minimum Operating Temperature: -40°C*Typical Voltage Gain: 110dB*Length: 5mm*MC33078*MC33079*Low-Noise Dual/Quad Operational Amplifiers*ON Semiconductor. The MC33078/9 series is a family of monolithic operational amplifiers. Employing bipolar technology, they are suitable for audio and data signal processing applications. Using high-frequency PNP input transistors, they achieve low input voltage noise, a high gain-bandwidth product, and a high slew rate. The MC33078/9 family is available in dual and quad versions and is housed in plastic DIP or SOIC packages (suffixes P and D are supported). Dual supply operation: ±5 to ±18 V Low voltage noise: 4.5 nV/Hz Low input offset voltage: 0.15 mV Low input offset voltage temperature coefficient: 2 μV/°C Low total harmonic distortion: 0.002% High gain bandwidth product: 16 MHz High slew rate: 7 V/μs High open-loop AC gain: 800 @ 20 kHz Excellent frequency stability Large output voltage swing: +14.1 V / -14.6 V ESD diodes on inputs

Ulasan Produk

Tidak ada ulasan