onsemi onsemi Logic Gate, AND/NAND, Surface Mount, 2-Input, MC10EL04DG

Sebelum PPN:
Rp13.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Logic type: AND/NAND*Mounting type: Surface mount*Number of elements: 1*Number of inputs per gate: 2*Schmitt trigger inputs: None*Package type: SOIC*Number of pins: 8*Logic circuit: ECL*Input type: ECL*Maximum operating supply voltage: 5.7 V*Maximum propagation delay time @ max CL: 395 ps*Min operating supply voltage: -4.2 V*Maximum low-level output current: 0.3 μA*Height: 1.5 mm*ECL logic gate*ON Semiconductor. Differential (ECL) logic gates include: *AND*NAND*OR*NOR*XOR*XNOR*Inverting gates.

Ulasan Produk

Tidak ada ulasan