SOURIAU Souriau Sunbank by Eaton Circular Connector, 28 Position, Standard, Cable Mount, UT062028PH

Sebelum PPN:
Rp1.699.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Number of Positions: 28*Mounting Type: Cable Mount*Connector Size: Standard*Plug/Socket: Plug*Contact Gender: Male*Termination Method: Crimp*IP Protection Rating: IP68, IP69K*Rated Current: 5.0A*Connection Direction: Straight*Rated Voltage: 500V -> 0V*Mating Type: Bayonet*Housing Material: Zinc*Operating Temperature Min: -40°C*Souriau UTO Series Plug. The Souriau UTO Series Connectors offer a wide range of high-quality multi-pole connectors in eight shell sizes and eight insert configurations, all interchangeable with the TRIM TRIO "UTG" and "UTP" industrial connector families. This series features a rugged and robust design that meets all environmental and mechanical requirements for outdoor and indoor applications. The rugged and robust design ensures high performance in a variety of weather conditions. Interchangeable with the TRIM TRIO "UTG" and "UTP" industrial connector families. Available in a wide range of shell sizes and insert configurations.

Ulasan Produk

Tidak ada ulasan