SOURIAU Souriau Sunbank by Eaton Circular Connector, 4-Pole, Standard, Cable Mount, UTS6JC12E4P

Sebelum PPN:
Rp989.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Number of poles: 4*Mounting type: Cable mount*Connector size: Standard*Plug/socket: Socket*Contact gender: Male*Termination method: Solder*IP protection rating: IP68, IP69K*Rated current: 16.0A*Series: UTS*Rated voltage: 300V*Mating type: Bayonet*Housing material: Thermoplastic*Surface treatment: Contacts: Gold*Operating temperature: Max. +105°C*UTS cable plug. Souriau's UTS series cable plugs are ideal for a variety of applications. Each connector comes with a cable gland backshell for a clean, professional design. All models boast high reliability and excellent quality. . Features and Benefits. Available in both 4 and 32 poles. Pin or socket contacts.

Ulasan Produk

Tidak ada ulasan