SOURIAU Souriau Sunbank by Eaton Circular Connector, 6-way, Standard, Cable Mount, UTS6JC106S

Sebelum PPN:
Rp859.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Number of positions: 6*Mounting type: Cable mount*Connector size: Standard*Plug/Socket: Socket*Contact gender: Female*Termination method: Crimp*IP protection rating: IP68, IP69K*Rated current: 7.0A*Series: UTS*Rated voltage: 125.0V*Shell size: 10*Housing material: Thermoplastic*Strain relief: Yes*Max operating temperature: +105°C*Note: 347812 positions use size 16 contacts. 61019 positions use size 20 contacts. Compatible backshells: Size 101.5-8.0 mm, Size 123-12.0 mm, Size 145-14.0 mm. UTS cable plugs with backshells. Each plug has two seals to accommodate the specified cable width. The standard seal is pre-assembled. The second seal is supplied as a loose piece with the plug.

Ulasan Produk

Tidak ada ulasan