SOURIAU Souriau Sunbank by Eaton Circular Connector, 19 Position, Standard, Flange Mount, UTS014E19S

Sebelum PPN:
Rp1.199.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Number of positions: 19*Mounting type: Flange mount*Connector size: Standard*Plug/Socket: Plug*Contact gender: Female*Termination method: Solder*IP protection rating: IP68, IP69K*Rated current: 5.0A*Connection direction: Straight*Rated voltage: 600 -> 0V*Shell size: 14*Housing material: Thermoplastic*Strain relief: None*Operating temperature min: -40°C*347812 positions use size 16 contacts 61019 positions use size 20 contacts ;i>Contacts must be ordered separately ;/i>. Square flange receptacle / accessories. A wide range of accessories is available

Ulasan Produk

Tidak ada ulasan