SOURIAU Souriau Sunbank by Eaton Circular Connector, 7-way, Standard, Cable Mount, UTG6187SN

Sebelum PPN:
Rp849.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Number of Positions: 7*Mounting Type: Cable Mount*Connector Size: Standard*Plug/Socket: Socket*Contact Gender: Female*Termination Method: Crimp*IP Protection Rating: IP65*Rated Current: 13.0A*Series: UTG*Shell Size: 18*Housing Material: Thermoplastic*Strain Relief: None*Operating Temperature Min: -55°C*Souriau UTG Series Plug. The UTG series from Souriau offers a wide range of high-quality, high-performance connectors and accessories. This series features a rugged and robust design that meets all environmental and mechanical requirements for outdoor and indoor applications. . The rugged and robust design ensures high performance in a variety of weather conditions. Available in a wide range of shell sizes and insert arrangements.

Ulasan Produk

Tidak ada ulasan