SOURIAU Souriau Sunbank by Eaton Circular Connector, 19 Position, Standard, In-Line, UTS1JC1419S

Sebelum PPN:
Rp819.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Number of Positions: 19*Mounting Type: Inline*Connector Size: Standard*Plug/Socket: Plug*Contact Gender: Female*Termination Method: Crimp*IP Rating: IP68, IP69K*Rated Current: 5.0A*Series: UTS*Rated Voltage: 32.0V*Shell Size: 14*Housing Material: Thermoplastic*Strain Relief: Yes*Operating Temperature Min: -40°C*Souriau UTS Series Plugs & Receptacles. The Souriau UTS Series receptacles offer a wide range of high-quality products, from box-mount and cable-mount plugs to cable-mount inline and PCB-mount receptacles. This series offers a variety of wire-accepting methods. Whether crimping, soldering, or screwing, all receptacles are ruggedly designed for high performance in harsh weather conditions. All models feature high reliability and excellent quality. Features: Rugged and robust design for high performance in a variety of weather conditions. Accepts wires in a variety of ways, including crimping, soldering and screwing. Durable plug and receptacle.

Ulasan Produk

Tidak ada ulasan