SOURIAU Souriau Sunbank by Eaton Circular Connector, 6-way, Standard, Flange Mount, UTS010E6S

Sebelum PPN:
Rp719.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Number of positions: 6*Mounting type: Flange mount*Connector size: Standard*Plug/Socket: Plug*Contact gender: Female*Termination method: Solder*IP protection rating: IP68, IP69K*Rated current: 7.5A*Series: UTS*Rated voltage: 600 -> 0 V*Mating type: Bayonet*Housing material: Thermoplastic*Strain relief: None*Max operating temperature: +105°C*347812 positions use size 16 contacts 61019 positions use size 20 contacts ;i>Contacts must be ordered separately ;/i>. Square flange receptacle / accessories. A wide range of accessories is available

Ulasan Produk

Tidak ada ulasan