SOURIAU Souriau Sunbank by Eaton Circular Connector, 8-way, Standard, In-line, UTS1JC128P

Sebelum PPN:
Rp659.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Number of poles: 8*Mounting type: Inline*Connector size: Standard*Plug/Socket: Plug*Contact gender: Male*Termination method: Crimp*IP protection rating: IP68, IP69K*Rated current: 10.0A*Series: UTS*Mating type: Bayonet*Housing material: Thermoplastic*Strain relief: Yes*Operating temperature: Min. -40°C*Wire discrete inline receptacle. Typical applications for UTS inline receptacles include: renewable/portable energy, factory automation, control, machine tools/special machinery, robotics, building automation and control, instrumentation/measurement, off-road, lighting, signaling, stage lighting/sound/marine, etc. The receptacle has an O-ring on the back, making it easy to use in tight spaces.

Ulasan Produk

Tidak ada ulasan