SOURIAU Souriau Sunbank by Eaton Circular Connector, 3-Pole, Standard, Flange Mount, UTS08E3S

Sebelum PPN:
Rp659.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Number of Positions: 3*Mounting Type: Flange Mount*Connector Size: Standard*Plug/Socket: Plug*Contact Gender: Female*Termination Method: Solder*IP Protection Rating: IP68, IP69K*Rated Current: 7.0A*Series: UTS*Rated Voltage: 600 -> 0V*Mating Type: Bayonet*Housing Material: Thermoplastic*Strain Relief: None*Operating Temperature Min: -40°C*347812 positions use size 16 contacts 61019 positions use size 20 contacts ;i>Contacts must be ordered separately ;/i>. Square Flange Receptacle / Accessories. A wide range of accessories is available

Ulasan Produk

Tidak ada ulasan