SOURIAU Souriau Sunbank by Eaton Circular Connector, 7-way, Standard, Flange Mount, UTS010E7S

Sebelum PPN:
Rp799.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Number of Positions: 7*Mounting Type: Flange Mount*Connector Size: Standard*Plug/Socket: Plug*Contact Gender: Female*Termination Method: Solder*IP Protection Rating: IP68, IP69K*Rated Current: 7.0A*Series: UTS*Rated Voltage: 50.0V*Mating Type: Bayonet*Housing Material: Thermoplastic*Surface Treatment: Contacts: Gold*Operating Temperature Min: -40°C*Wall-Mount Receptacle. These wall-mount circular connectors from Souriau are ideal for environments requiring a clean, flush-mounted appearance. This series of receptacles is available in both male and female versions, ensuring a suitable type for a variety of applications. All models boast high reliability and excellent quality. . Features and Benefits. Shell Size: 14 (Male), 10 (Female) Contact Plating: Number of Positions: 12 (Male), 7 (Female) Male RS Part Number: 124-6009 124-6009 Female RS Part Number: 124-6036 124-6036.

Ulasan Produk

Tidak ada ulasan