SOURIAU Souriau Sunbank by Eaton Circular Connector, 3-Pole, Standard, Cable Mount, UTS6JC12E3S

Sebelum PPN:
Rp1.199.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Number of Positions: 3 *Mounting Type: Cable Mount *Connector Size: Standard *Plug/Socket: Socket *Contact Gender: Female *Termination Method: Crimp *IP Rating: IP68, IP69K *Rated Current: 16.0A *Series: UTS *Rated Voltage: 150.0V *Mating Type: Bayonet *Housing Material: Thermoplastic *Strain Relief: Yes *Operating Temperature: Min. -40°C *Souriau UTS Series Plugs & Receptacles. The Souriau UTS Series receptacles offer a wide range of high-quality products, from box-mount and cable-mount plugs to cable-mount in-line and PCB-mount receptacles. This series offers a variety of wire-accommodating methods. Whether crimping, soldering, or screwing, all receptacles are ruggedly designed for high performance in harsh weather conditions. All models feature high reliability and excellent quality. Features: Rugged and robust design for high performance in a variety of weather conditions. Accepts wires in a variety of ways, including crimping, soldering and screwing. Durable plug and receptacle.

Ulasan Produk

Tidak ada ulasan