SOURIAU Souriau Sunbank by Eaton Circular Connector Backshell Shell Size: 16 UTG16ST

Sebelum PPN:
Rp469.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Compatible with: UTG Series Connectors, UTP Series Connectors; Shell Size: 16; Connection Direction: Straight; Housing Material: Plastic; IP Rating: IP65; Length: 72mm; Strain Relief: Yes; Series: UTG; Souriau Accessories UTG Series. A comprehensive range of Souriau UTG Series connector accessories, including receptacle dust caps and strain relief cable clamps. All models boast high reliability and excellent quality.

Ulasan Produk

Tidak ada ulasan