SOURIAU Souriau Sunbank by Eaton Circular Connector, 12-way, Standard, Flange Mount, UT001412PH6

Sebelum PPN:
Rp809.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Number of Positions: 12*Mounting Type: Flange Mount*Connector Size: Standard*Plug/Socket: Plug*Contact Gender: Male*Termination Method: Crimp*IP Rating: IP68, IP69K*Rated Current: 13.0A*Series: UT0*Mating Type: Bayonet*Housing Material: Zinc*Strain Relief: None*Maximum Operating Temperature: +105°C*Souriau UTO Receptacle Products. The Souriau UTO Series connectors offer a wide range of high-quality, multi-pole connectors in eight shell sizes and eight insert configurations, all interchangeable with the TRIM TRIOTM UTG and UTP industrial connector families. This series features a rugged, durable design that meets all environmental and mechanical requirements for indoor and outdoor applications. The rugged, robust design provides high performance in a variety of weather conditions. Interchangeable with the TRIM TRIOTM UTG and UTP industrial connector families. Available in a wide range of shell sizes and insert configurations. Features and Benefits

Ulasan Produk

Tidak ada ulasan