SOURIAU Souriau Sunbank by Eaton Circular Connector, 18 Positions, Flange Mount, CL1R3101

Sebelum PPN:
Rp559.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Number of Positions: 18*Mounting Type: Flange Mount*Plug/Socket: Plug*Contact Gender: Female*Termination Method: Crimp*IP Rating: IP68*Rated Current: 13.0A*Series: Clipper*Mating Type: Screw*Housing Material: Thermoplastic*Strain Relief: None*Operating Temperature Min: -40°C*Cable sockets mate only with panel plugs. Cable plugs mate only with panel sockets. . Panel Shell. The panel mounting dimensions ensure mounting compatibility with MIL-C-5015 connector sizes (see compatibility table). The plug can be front- or rear-mounted, with panel thicknesses up to 4mm. The contacts are rear-inserted and held in place by a shell locking retainer plate. Sold separately (typical part numbers 220-2810 (1 mm diameter and 20 AWG) or 175-3963 (1.6 mm diameter and 16 AWG). Sealing gaskets sold separately (typical part number 175-3985)

Ulasan Produk

Tidak ada ulasan