SOURIAU Souriau Sunbank by Eaton Circular Connector, 3-Pole, Standard, Flange Mount, UTS08E3P

Sebelum PPN:
Rp539.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Number of poles: 3*Mounting type: Flange mount*Connector size: Standard*Plug/Socket: Plug*Contact gender: Male*Termination method: Solder*IP protection rating: IP68, IP69K*Rated current: 7.0A*Connection direction: Straight*Rated voltage: 600 -> 0 V*Shell size: 8*Housing material: Thermoplastic*Strain relief: None*Max operating temperature: +105°C*347812 poles use size 16 contacts 61019 poles use size 20 contacts ;i>Contacts must be ordered separately ;/i>. Square flange receptacle / accessories. A wide range of accessories is available

Ulasan Produk

Tidak ada ulasan