SOURIAU Souriau Sunbank by Eaton Circular Connector, 7-way, Standard, Cable Mount, UTS6GJC147S

Sebelum PPN:
Rp1.399.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Number of poles: 7*Mounting type: Cable mount*Connector size: Standard*Plug/Socket: Socket*Contact gender: Female*Termination method: Crimp*IP protection rating: IP68, IP69K*Rated current: 16.0A*Connection direction: Straight*Shell size: 14*Housing material: Thermoplastic*Surface treatment: Contacts: Gold*Operating temperature Min: -40°C*Wire discrete sealing cable plug (with backshell)

Ulasan Produk

Tidak ada ulasan