ROHM ROHM LED Display, 2 Digits, Orange, LED, 7 Segments, LBP-602DK2

Sebelum PPN:
Rp909.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Display type: LED*Number of characters: 2*LED color: Orange*Number of segments: 7*Dominant wavelength: 605 nm*Character width: 8 mm*Character height: 14.3 mm*Common connection: Cathode*Mounting type: Through-hole mounting*External dimensions depth: 19 mm*Luminous intensity: 250 mcd*Surface color: Black*Power dissipation: 896 mW*Series: LBP-602K2°C*By adopting a 4-element AlGaInP die, the luminous intensity is approximately 2 to 10 times higher than conventional numeric LED displays. Character height: 8 mm DIP type Anode common type High brightness and low power consumption

Ulasan Produk

Tidak ada ulasan