ROHM ROHM LED Display, Single Digit, Red, LED, 7 Segment, LA-301AB

Sebelum PPN:
Rp849.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Display type: LED*Number of characters: 1*LED color: Red*Number of segments: 7*Dominant wavelength: 626 nm*Character width: 4 mm*Character height: 8 mm*Common connection: Anode*Mounting type: Through-hole mounting*External height: 5 mm*Luminous intensity: 90 mcd*Surface color: Black*Power dissipation: 520 mW*Operating temperature range: -25 -> +75°C

Ulasan Produk

Tidak ada ulasan