ROHM ROHM LED Display, Single Digit, Green, LED, 7 Segment, LAP-601MB

Sebelum PPN:
Rp4.199.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Display type: LED*Number of characters: 1*LED color: Green*Number of segments: 7*Dominant wavelength: 572 nm*Character width: 8.3 mm*Character height: 14.6 mm*Common connection: Anode*Mounting type: Through-hole mounting*External height: 8 mm*Luminous intensity: 100 mcd*Surface color: Black*Power dissipation: 448 mW*Series: LAP-601B°C*By adopting a 4-element AlGaInP die, the luminous intensity is approximately 2 to 10 times higher than conventional numeric LED displays. Character height: 8 mm DIP type Anode common type High brightness and low power consumption

Ulasan Produk

Tidak ada ulasan