ROHM ROHM Transistor, NPN, Surface Mount, 700 mA, 2SCR514P5T100

Sebelum PPN:
Rp759.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Transistor type: NPN*Maximum DC collector current: 700 mA*Maximum collector-emitter voltage: 80 V*Package type: SOT-89*Mounting type: Surface mount*Maximum power dissipation: 500 mW*Minimum DC current gain: 120*Transistor configuration: Common emitter*Maximum collector-base voltage: 80 V*Maximum emitter-base voltage: 6 V*Maximum operating frequency: 100 MHz*Number of pins: 3 + Tab*Number of elements per chip: 1*Dimensions: 4.7 x 2.7 x 1.4 mm*NPN power transistor, ROHM

Ulasan Produk

Tidak ada ulasan