ROHM ROHM Transistor, NPN, Surface Mount, 100 mA, BC847BHZGT116

Sebelum PPN:
Rp219.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Transistor type: NPN*Maximum DC collector current: 100 mA*Maximum collector-emitter voltage: 45 V*Package type: SOT-23*Mounting type: Surface mount*Minimum DC current gain: 200*Number of pins: 3*Number of elements per chip: 1*ROHM NPN general-purpose transistor has a rated voltage of 45 V. It is primarily used in small signal amplifiers at audio frequencies. It complements the high-quality BC857BHZG

Ulasan Produk

Tidak ada ulasan