ROHM ROHM Transistor, NPN, Surface Mount, 800 mA, 2SD1781KT146Q

Sebelum PPN:
Rp9.599.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Transistor type: NPN*Maximum DC collector current: 800 mA*Maximum collector-emitter voltage: 32 V*Package type: SOT-346*Mounting type: Surface mount*Minimum DC current gain: 120*Number of pins: 3*Number of elements per chip: 1*ROHM medium power transistors have a rated voltage of 32 V. They are primarily used in low-frequency amplifiers and drivers. High current Small package

Ulasan Produk

Tidak ada ulasan