ROHM ROHM Op-amp, Surface Mount, Single Power Supply, LM4565FVJ-GE2

Sebelum PPN:
Rp399.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Amplifier type: Audio *Mounting type: Surface mount *Package type: TSSOP-B8J *Power supply type: Single power supply *Number of pins: 8 *Standard single supply voltage: 18 V *Standard gain bandwidth product: 10 MHz *ROHM's low noise operational amplifiers achieve wide bandwidth with high voltage gain. They exhibit excellent performance relative to the input-equivalent noise voltage. High slew rate Wide bandwidth High voltage gain

Ulasan Produk

Tidak ada ulasan