SAMTEC Samtec PCB Socket 8 Position 2.54mm 2 Row Surface Mount

Sebelum PPN:
Rp71.900 - Rp119.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Number of poles: 8*Number of rows: 2*Pitch: 2.54mm*Type: Board-to-board*Mounting type: Surface mount*Connection direction: Straight*Termination method: Solder*Rated current: 6.9A*Rated voltage: 475V*Series: SSM*Contact material: Bronze*This SSM series board-to-board SMT box-type socket strip mates with: TSW series through-hole square post headers - see typical part numbers 767-0849 767-0849, TSM series SMT square post headers - see typical part numbers 765-6458 765-6458, TLW series low-profile square post headers - see typical part numbers 765-6127 765-6127. 2.54 mm SMT Rectangular Box Socket Strip - SSM Series. The SSM series board-to-board surface mount box type socket strip features a 2.54 mm pitch and is available in single or dual row configurations and vertical or horizontal body orientations. This SMM series board-to-board SMT box socket strip has a black liquid crystal polymer body with 0.25 μm gold plating on the contacts and matte tin plating on the tails. This PCB-to-board socket strip has a temperature range of -55 to +125°C. Part numbers SSM-XXX-X SH are single-row horizontal mounting types. Part numbers SSM-XXX-X SV are single-row vertical mounting types. Part numbers SSM-XXX-X DH are dual-row horizontal mounting types. Part numbers SSM-XXX-X DV are dual-row vertical mounting types.

Ulasan Produk

Tidak ada ulasan