SAMTEC Samtec PCB Socket 6 Position 1.27mm 2 Row Surface Mount

Sebelum PPN:
Rp249.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Number of poles: 6*Number of rows: 2*Pitch: 1.27mm*Type: Cost-effective single beam socket strip*Mounting type: Surface mount*Connection direction: Right angle*Termination method: Solder*Rated current: 2.9A*Series: FLE*Surface treatment: Contact: Gold*Ideal for pass-through applications Low-cost Tiger Beam(TM) contacts Tape and reel packaging option available Extended Life Product(TM) (ELP(TM))

Ulasan Produk

Tidak ada ulasan