SAMTEC Samtec USB Connector A, Female Through-Hole Mount USBR-ASSO-TH

Sebelum PPN:
Rp499.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Male/Gender: Female*Mounting Type: Through-hole mounting*Termination Method: Solder*USB Version: 2.0*Number of Ports: 1*Rated Voltage: 30.0 V*Series: USBR-A*Contact Material: Phosphor Bronze*Operating Temperature Min: -50.0°C*Operating Temperature Max: +85°C*High Retention Force Type A Interface Minimum 15 N Pullout Force Termination: Right-angle through-hole or offset surface mount types available Single or double shell types Upright through-hole termination for space-saving applications

Ulasan Produk

Tidak ada ulasan